Item# : EA949HS-120
Description : [Round] Anti-Vibration Rubber
Spec
| Rubber type-Natural rubber |
|||
| One side has an embedded nut, which reduces the space for a securing bolt. |
|||
| Height | 50mm |
Screw dim. | M16 x 55mm |
|---|---|---|---|
| Support load | 5,900N |
Spring constant | 1,440N/mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 5,240 (Excluding tax)/¥ 5,764(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/04 23:21 Currently) |
||||
| Catalog Page | Page 1234 | ||||