Item# : EA949HS-101
Description : [Round] Anti-Vibration Rubber
Spec
| Rubber type-Natural rubber |
|||
| One side has an embedded nut, which reduces the space for a securing bolt. |
|||
| Height | 25mm |
Screw dim. | M8 x 25mm |
|---|---|---|---|
| Support load | 700N |
Spring constant | 340N/mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,100 (Excluding tax)/¥ 1,210(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:8 (2026/11/04 23:21 Currently) |
||||
| Catalog Page | Page 1234 | ||||