Item# : EA949HS-102
Description : [Round] Anti-Vibration Rubber
Spec
| Rubber type-Natural rubber |
|||
| One side has an embedded nut, which reduces the space for a securing bolt. |
|||
| Height | 33mm |
Screw dim. | M8 x 25mm |
|---|---|---|---|
| Support load | 560N |
Spring constant | 200N/mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,160 (Excluding tax)/¥ 1,276(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/04 23:20 Currently) |
||||
| Catalog Page | Page 1234 | ||||