Product Detail

URL:

Item# : EA969GA-1

Description : Flexible Flanged Shaft Coupling

Spec

Material-Cast iron
JISB1452-1991
Easy maintenance and service since you just need to remove the joint bolt to replace the bush.
Size(mm) Dia.(A):90、
bush hole Dia.(M):19、
bolt hole Dia.(a):8、
B:60、
C1:35.5、C2:35.5、
D1:20、D2:20、
F1:14、F2:14、
L:28
It is a shaft hole unprocessed product.
Additional explanation
Catalog Price (JPY)

¥ 6,540 (Excluding tax)/¥ 7,194(Tax including)

Quantity of stock

Latest stock:1

(2026/11/22 23:34 Currently)

Update
Catalog Page Page 1220
Relational Items
EA969GA-1 Flexible Flanged Shaft Coupling
EA969GA-2 Flexible Flanged Shaft Coupling
EA969GA-3 Flexible Flanged Shaft Coupling
EA969GA-4 Flexible Flanged Shaft Coupling
EA969GA-5 Flexible Flanged Shaft Coupling
EA969GA-6 Flexible Flanged Shaft Coupling
EA969GA-7 Flexible Flanged Shaft Coupling
EA969GA-8 Flexible Flanged Shaft Coupling
EA969GA-9 Flexible Flanged Shaft Coupling
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG