Item# : EA969GA-9
Description : Flexible Flanged Shaft Coupling
Spec
| Material-Cast iron |
|||
| JISB1452-1991 |
|||
| Easy maintenance and service since you just need to remove the joint bolt to replace the bush. |
|||
| Size(mm) | Dia.(A):224、 bush hole Dia.(M):41、 bolt hole Dia.(a):20、 B:170、 C1:112、C2:112、 D1:63、D2:63、 F1:22.4、F2:22.4、 L:80 |
||
|---|---|---|---|
| It is a shaft hole unprocessed product. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 52,100 (Excluding tax)/¥ 57,310(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/22 23:26 Currently) |
||||
| Catalog Page | Page 1220 | ||||
| Parts & Accessories | |
|---|---|
| Parts | EA969GB-4 : Bolt (with Anti-Vibration Rubber) |
| Parts | EA969GC-4 : Anti-Vibration Rubber |