Product Detail

URL:

Item# : EA969GA-5

Description : Flexible Flanged Shaft Coupling

Spec

Material-Cast iron
JISB1452-1991
Easy maintenance and service since you just need to remove the joint bolt to replace the bush.
Size(mm) Dia.(A):140、
bush hole Dia.(M):32、
bolt hole Dia.(a):14、
B:100、
C1:71、C2:63、
D1:38、D2:35、
F1:18、F2:18、
L:50
It is a shaft hole unprocessed product.
Additional explanation
Catalog Price (JPY)

¥ 14,900 (Excluding tax)/¥ 16,390(Tax including)

Quantity of stock

Latest stock:0

(2026/11/22 23:34 Currently)

Update
Catalog Page Page 1220
Relational Items
EA969GA-1 Flexible Flanged Shaft Coupling
EA969GA-2 Flexible Flanged Shaft Coupling
EA969GA-3 Flexible Flanged Shaft Coupling
EA969GA-4 Flexible Flanged Shaft Coupling
EA969GA-5 Flexible Flanged Shaft Coupling
EA969GA-6 Flexible Flanged Shaft Coupling
EA969GA-7 Flexible Flanged Shaft Coupling
EA969GA-8 Flexible Flanged Shaft Coupling
EA969GA-9 Flexible Flanged Shaft Coupling
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG