Product Detail

URL:

Item# : EA969GA-8

Description : Flexible Flanged Shaft Coupling

Spec

Material-Cast iron
JISB1452-1991
Easy maintenance and service since you just need to remove the joint bolt to replace the bush.
Size(mm) Dia.(A):200、
bush hole Dia.(M):41、
bolt hole Dia.(a):20、
B:145、
C1:100、C2:100、
D1:56、D2:56、
F1:22.4、F2:22.4、
L:71
It is a shaft hole unprocessed product.
Additional explanation
Catalog Price (JPY)

¥ 43,000 (Excluding tax)/¥ 47,300(Tax including)

Quantity of stock

Latest stock:0

(2026/11/22 23:26 Currently)

Update
Catalog Page Page 1220
Relational Items
EA969GA-1 Flexible Flanged Shaft Coupling
EA969GA-2 Flexible Flanged Shaft Coupling
EA969GA-3 Flexible Flanged Shaft Coupling
EA969GA-4 Flexible Flanged Shaft Coupling
EA969GA-5 Flexible Flanged Shaft Coupling
EA969GA-6 Flexible Flanged Shaft Coupling
EA969GA-7 Flexible Flanged Shaft Coupling
EA969GA-8 Flexible Flanged Shaft Coupling
EA969GA-9 Flexible Flanged Shaft Coupling
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG