Product Detail

URL:

Item# : EA969GA-2

Description : Flexible Flanged Shaft Coupling

Spec

Material-Cast iron
JISB1452-1991
Easy maintenance and service since you just need to remove the joint bolt to replace the bush.
Size(mm) Dia.(A):100、
bush hole Dia.(M):23、
bolt hole Dia.(a):10、
B:67、
C1:42.5、C2:42.5、
D1:25、D2:25、
F1:16、F2:16、
L:35.5
It is a shaft hole unprocessed product.
Additional explanation
Catalog Price (JPY)

¥ 7,930 (Excluding tax)/¥ 8,723(Tax including)

Quantity of stock

Latest stock:4

(2026/11/22 23:34 Currently)

Update
Catalog Page Page 1220
Relational Items
EA969GA-1 Flexible Flanged Shaft Coupling
EA969GA-2 Flexible Flanged Shaft Coupling
EA969GA-3 Flexible Flanged Shaft Coupling
EA969GA-4 Flexible Flanged Shaft Coupling
EA969GA-5 Flexible Flanged Shaft Coupling
EA969GA-6 Flexible Flanged Shaft Coupling
EA969GA-7 Flexible Flanged Shaft Coupling
EA969GA-8 Flexible Flanged Shaft Coupling
EA969GA-9 Flexible Flanged Shaft Coupling
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG