Item# : EA969GA-7
Description : Flexible Flanged Shaft Coupling
Spec
| Material-Cast iron |
|||
| JISB1452-1991 |
|||
| Easy maintenance and service since you just need to remove the joint bolt to replace the bush. |
|||
| Size(mm) | Dia.(A):180、 bush hole Dia.(M):32、 bolt hole Dia.(a):14、 B:132、 C1:90、C2:90、 D1:50、D2:50、 F1:18、F2:18、 L:63 |
||
|---|---|---|---|
| It is a shaft hole unprocessed product. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 25,000 (Excluding tax)/¥ 27,500(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/17 22:29 Currently) |
||||
| Catalog Page | Page 1220 | ||||
| Parts & Accessories | |
|---|---|
| Parts | EA969GB-3 : Bolt (with Anti-Vibration Rubber) |
| Parts | EA969GC-3 : Anti-Vibration Rubber |